- Single Row Radial Bearing, 5 mm ID x 13 mm OD x 4 mm Wide, Double Sealed (Non-Contact), Extra Precision (ABEC 7), Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| I.D. | 5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Single Row Radial |
| Inner Ring Width | 4 mm |
| Cage Material | Cageless |
| Preload Level | None |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. Type | Straight |
| Seal Type | Non-Contact Seals |
| Origin | Single Row Radial |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.2 mm |
| No. in Set | Single Bearing |
| Seal Material | Rubber |
| Outer Ring Width | 4 mm |
| O.D. | 13 mm |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 97 lbf |
| Weight | 0.005 LB |
| EAN or UPC | 4547359424195 |

