- Round Bore
- Deep Groove Ball Bearing
- 7 mm Inside Diameter
- 17 mm Outside Diameter
- 5 mm Width
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Shielded |
| Factor | 12.4 |
| Static Load Rating [Max] | 0.716 kN |
| Limiting Speed - Grease | 35000 rpm |
| Outer Ring Width | 5 mm |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 5 mm |
| Inch/Metric | Metric, Metric Bore |
| Bearing Type | Deep Groove |
| I.D. | 7 mm |
| Dynamic Load Rating | 1.601 kN |
| O.D. | 17 mm |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Fillet Radius | 0.3 mm |
| Weight | 0.025 LB |
| EAN or UPC | 4547359588255 |

