- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
| Load Center | 15 mm |
| Contact Angle | 30° |
| Triple Row Width | 36 |
| icNumber | 7699092 |
| Limiting Speed - Grease | 19000 rpm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 12 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 25000 rpm |
| Quadruple Row Width | 48 |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Inner Ring Width | 12 mm |
| Dynamic Load Rating | 2180 lbf |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 1260 lbf |
| Enclosure | Open |
| O.D. | 42 mm |
| I.D. | 20 mm |
| Ball Material | Steel |
| Double Row Width | 24 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.6 mm |
| Weight | 0.163 LB |
| EAN or UPC | 4547359427189 |

