NTN Bearing Corp.
7010CGD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104096793
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Outer Ring Width | 16 mm |
| Precision Level | ISO Class 4 |
| Bore Type | Round Bore |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Limiting Speed - Oil | 23040 rpm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Duplex Set |
| Inner Ring Width | 16 mm |
| Limiting Speed - Grease | 14400 rpm |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Preload Level | Normal |
| Temperature Range [Max] | 250 °F |
| I.D. | 50 mm |
| O.D. | 80 mm |
| Weight | 1.124 LB |
| EAN or UPC | 4547359588545 |
