NTN Bearing Corp.
7014CDB/GNP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104096004
- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| O.D. | 110 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 16640 rpm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 20 mm |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Precision Level | ISO Class 4 |
| Bearing Arrangement | Back-to-Back |
| Outer Ring Width | 20 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Preload Level | Normal |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Bore Type | Round Bore |
| Contact Angle | 15° |
| Limiting Speed - Grease | 10400 rpm |
| Weight | 2.584 LB |
| EAN or UPC | 4547359432558 |
