- Cup Bearing
- 7 1/2 in Outside Diameter
- 3 3/16 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 3 3/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 4.188 in |
| Weight | 9.091 LB |
| EAN or UPC | 4547359908053 |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 3 3/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 4.188 in |
| Weight | 9.091 LB |
| EAN or UPC | 4547359908053 |