- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 37 mm Outside Diameter
- 9 mm Width
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 9 mm |
| Material | High Carbon Chrome Steel |
| Contact Angle | 15° |
| Limiting Speed - Oil | 60000 rpm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Precision Level | ISO Class 4 |
| Limiting Speed - Grease | 39000 rpm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 1103 lbf |
| I.D. | 20 mm |
| Load Center | 8 mm |
| Preload Level | Light |
| Triple Row Width | 27 |
| Bearing Type | Angular Contact |
| Fillet Radius | 0.3 mm |
| Dynamic Load Rating | 1733 lbf |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Double Row Width | 18 |
| Quadruple Row Width | 36 |
| Lube Hole Diameter | 26.8 mm |
| O.D. | 37 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Inner Ring Width | 9 mm |
| Weight | 0.079 LB |
| EAN or UPC | 3413520229597 |

