- Round Bore
- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 10 mm Width
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 820 lbf |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Triple Row Width | 30 |
| Limiting Speed - Oil | 28000 rpm |
| Quadruple Row Width | 40 |
| Inch/Metric | Metric |
| Outer Ring Width | 10 mm |
| Contact Angle | 40° |
| Limiting Speed - Grease | 21000 rpm |
| icNumber | 7696159 |
| Bore Type | Round Bore |
| O.D. | 32 mm |
| No. in Set | Single Bearing |
| Double Row Width | 20 |
| Dynamic Load Rating | 1570 lbf |
| Ball Material | Steel |
| Load Center | 14 mm |
| I.D. | 12 mm |
| Fillet Radius | 0.6 mm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 10 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact |
| Weight | 0.084 LB |
| EAN or UPC | 4547359436396 |

