NTN Bearing Corp.
7201T2DB/GMP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #105862069
- Round Bore
- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 20 mm Width
| Temperature Range [Min] | -40 °F |
| I.D. | 12 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 2770 lbf |
| Preload Level | Medium |
| Precision Level | ISO Class 5 |
| No. in Set | Duplex Set |
| Inch/Metric | Metric |
| Outer Ring Width | 10 mm |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1790 lbf |
| Inner Ring Width | 10 mm |
| Bearing Arrangement | Back-to-Back |
| Limiting Speed - Oil | 26000 rpm |
| Fillet Radius | 0.6 mm |
| Contact Angle | 30° |
| O.D. | 32 mm |
| Limiting Speed - Grease | 20000 rpm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Weight | 0.159 LB |
| EAN or UPC | 4547359654790 |
