NTN Bearing Corp.
7203CDB/GNP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #110753459
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 24 mm Width
| I.D. | 17 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 2590 lbf |
| No. in Set | Duplex Set |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Preload Level | Normal |
| Precision Level | ISO Class 4 |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 15° |
| Limiting Speed - Grease | 23000 rpm |
| Bearing Type | Angular Contact |
| O.D. | 40 mm |
| Rows of Balls | Single |
| Outer Ring Width | 12 mm |
| Fillet Radius | 0.6 mm |
| Bearing Arrangement | Back-to-Back |
| Limiting Speed - Oil | 30000 rpm |
| Dynamic Load Rating | 4050 lbf |
| Inner Ring Width | 12 mm |
| Weight | 0.267 LB |
| EAN or UPC | 4547359437386 |
