NTN Bearing Corp.
7203DF
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #101112666
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 24 mm Width
| Limiting Speed - Grease | 15000 rpm |
| Fillet Radius | 0.6 mm |
| Enclosure | Open |
| I.D. | 17 mm |
| Limiting Speed - Oil | 21000 rpm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 4350 lbf |
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Outer Ring Width | 12 mm |
| Inner Ring Width | 12 mm |
| Inch/Metric | Metric |
| Contact Angle | 30° |
| Bore Type | Round Bore |
| O.D. | 40 mm |
| Ball Material | Steel |
| Bearing Arrangement | Face-to-Face |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2970 lbf |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Weight | 0.287 LB |
| EAN or UPC | 4547359437591 |
