Skip to content Skip to navigation menu
Single Row Contact Ball Bearing - Open Type

7204

Single Row Contact Ball Bearing - Open Type
Item #101106898
  • Round Bore
  • Angular Contact Ball Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 14 mm Width
Single Row Contact Ball Bearing - Open Type
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 14 mm Width
Inch/Metric Metric
Inner Ring Width 14 mm
I.D. 20 mm
Material High Carbon Chrome, High Carbon Chrome Steel
Static Load Rating [Max] 1890 lbf
Bearing Type Angular Contact
Double Row Width 28
Limiting Speed 23000 rpm
Outer Ring Width 14 mm
Dynamic Load Rating 3250 lbf
Temperature Range [Max] 250 °F
Radial Internal Clearance Specification Normal
Cage Type Metal
Limiting Speed - Oil 23000 rpm
Enclosure Open
O.D. Type Straight
Precision Level ISO Class 0
O.D. 47 mm
Seal Material None
Load Center 17 mm
Fillet Radius 1 mm
No. in Set Single Bearing
Rows of Balls Single
Seal Type None
Snap Ring No Snap Ring
Quadruple Row Width 56
Limiting Speed - Grease 17000 rpm
Bore Type Round Bore
Ball Material Steel
Contact Angle 30°
Temperature Range [Min] -40 °F
icNumber 7695808
Origin Single Row Radial
Triple Row Width 42
Weight 0.227 LB
EAN or UPC 4547359437720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison