- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Ball Material | Steel |
| Cage Material | Bearing Steel |
| Triple Row Width | 48 |
| Temperature Range [Max] | 250 °F |
| Flush Ground | No |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.63 in, 16 mm |
| Dynamic Load Rating | 16.8 kN |
| Double Row Width | 32 |
| Contact Angle | 29 Degree |
| No. of Bearings | 1 |
| I.D. | 1.18 in, 30 mm |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| O.D. | 2.44 in, 62 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Load Center | 21.5 mm |
| Precision Level | ISO Class 0 |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| No. of Rows | Single |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Limiting Speed - Oil | 16000 rpm |
| Series | 7200 |
| Static Load Rating [Max] | 3350 lbf |
| icNumber | 7695864 |
| Bearing Type | Unmounted, Angular Contact |
| Static Load Rating | 11.8 kN |
| Quadruple Row Width | 64 |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 12000 rpm |
| Enclosure | Open |
| Row Type | 1 |
| Inch/Metric | Metric |
| Width | 0.63 in, 16 mm |
| Weight | 0.428 LB |
| EAN or UPC | 4547359439090 |

