- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| I.D. | 40 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 5150 lbf |
| Bore Type | Round Bore |
| Quadruple Row Width | 72 |
| O.D. | 80 mm |
| Load Center | 34 mm |
| Limiting Speed - Oil | 11000 rpm |
| Triple Row Width | 54 |
| Double Row Width | 36 |
| Limiting Speed - Grease | 8300 rpm |
| Contact Angle | 40° |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Outer Ring Width | 18 mm |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 18 mm |
| icNumber | 7695931 |
| Inch/Metric | Metric |
| Enclosure | Open |
| Dynamic Load Rating | 7200 lbf |
| Weight | 0.831 LB |
| EAN or UPC | 4547359440645 |

