- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Static Load Rating | 23.2 kN |
| Width | 0.75 in, 19 mm |
| Precision Rating | ABEC 1 |
| Limiting Speed - Grease | 8700 rpm |
| Triple Row Width | 57 |
| I.D. | 1.77 in, 45 mm |
| Ball Material | Steel |
| Bearing Type | Unmounted, Angular Contact |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 12000 rpm |
| No. of Rows | Single |
| Quadruple Row Width | 76 |
| Outer Ring Width | 0.75 in, 19 mm |
| Contact Angle | 29 Degree |
| Series | 7200 |
| Precision Level | ISO Class 0 |
| Double Row Width | 38 |
| Inner Ring Width | 0.75 in, 19 mm |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Static Load Rating [Max] | 6450 lbf |
| No. of Bearings | 1 |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| O.D. | 3.35 in, 85 mm |
| Load Center | 28.5 mm |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Dynamic Load Rating | 30.7 kN |
| Temperature Range [Min] | -40 °F |
| Weight | 1.058 LB |
| EAN or UPC | 4547359441253 |

