- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 19 mm Width
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| O.D. | 85 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 7400 rpm |
| Rows of Balls | Single |
| Triple Row Width | 57 |
| Contact Angle | 40° |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 9900 rpm |
| Outer Ring Width | 19 mm |
| Double Row Width | 38 |
| No. in Set | Single Bearing |
| I.D. | 45 mm |
| Bearing Type | Angular Contact |
| Quadruple Row Width | 76 |
| Dynamic Load Rating | 8100 lbf |
| icNumber | 7695932 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5900 lbf |
| Inner Ring Width | 19 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 1.1 mm |
| Load Center | 37 mm |
| Enclosure | Open |
| Weight | 0.897 LB |
| EAN or UPC | 4547359441307 |

