Skip to content Skip to navigation menu
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement

7210BT1DBT/GNP4

Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104209178
  • Round Bore
  • Angular Contact Ball Bearing
  • 50 mm Inside Diameter
  • 90 mm Outside Diameter
  • 60 mm Width
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 50 mm Inside Diameter
  • 90 mm Outside Diameter
  • 60 mm Width
No. in Set Triplex Set
Ball Material Steel
Precision Level ISO Class 4
Outer Ring Width 20 mm
Bore Type Round Bore
Inner Ring Width 20 mm
O.D. 90 mm
Inch/Metric Metric
Temperature Range [Min] -40 °F
Preload Level Normal
Bearing Type Angular Contact
Contact Angle 40°
Material High Carbon Chrome Steel
Temperature Range [Max] 250 °F
Snap Ring No Snap Ring
Rows of Balls Single
Bearing Arrangement Back-to-Back
Fillet Radius 1.1 mm
I.D. 50 mm
Enclosure Open
Weight 3.056 LB
EAN or UPC 4547359441987
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison