NTN Bearing Corp.
7210CGD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #101491495
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 40 mm Width
| Snap Ring | No Snap Ring |
| Contact Angle | 15° |
| Bore Type | Round Bore |
| Precision Level | ISO Class 4 |
| Preload Level | Normal |
| Material | High Carbon Chrome Steel |
| O.D. | 90 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Outer Ring Width | 20 mm |
| Limiting Speed - Oil | 12000 rpm |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 9100 rpm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 20 mm |
| I.D. | 50 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 15600 lbf |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 14300 lbf |
| Temperature Range [Min] | -40 °F |
| No. in Set | Duplex Set |
| Weight | 1.971 LB |
| EAN or UPC | 4547359442311 |
