NTN Bearing Corp.
7210T2DBT/GNP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #101828505
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 60 mm Width
| O.D. | 90 mm |
| Ball Material | Steel |
| Inner Ring Width | 20 mm |
| Preload Level | Normal |
| Bore Type | Round Bore |
| I.D. | 50 mm |
| Contact Angle | 30° |
| Snap Ring | No Snap Ring |
| No. in Set | Triplex Set |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Outer Ring Width | 20 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Bearing Arrangement | Back-to-Back |
| Precision Level | ISO Class 5 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Weight | 2.976 LB |
| EAN or UPC | 4547359442564 |
