- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 21 mm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 6100 rpm |
| Triple Row Width | 63 |
| Dynamic Load Rating | 10500 lbf |
| Inner Ring Width | 21 mm |
| Quadruple Row Width | 84 |
| Limiting Speed - Oil | 8200 rpm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| O.D. | 100 mm |
| Rows of Balls | Single |
| Double Row Width | 42 |
| I.D. | 55 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 8100 lbf |
| icNumber | 7696059 |
| Bearing Type | Angular Contact |
| Precision Level | ISO Class 0 |
| Load Center | 43 mm |
| Contact Angle | 40° |
| Ball Material | Steel |
| Weight | 0.86 LB |
| EAN or UPC | 4547359442670 |

