NTN Bearing Corp.
7212CDB/GLP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #110753465
- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 44 mm Width
| Limiting Speed - Oil | 10000 rpm |
| Ball Material | Steel |
| Precision Level | ISO Class 5 |
| Inner Ring Width | 22 mm |
| Dynamic Load Rating | 23400 lbf |
| Static Load Rating [Max] | 22300 lbf |
| Bearing Type | Angular Contact |
| Outer Ring Width | 22 mm |
| Preload Level | Light |
| O.D. | 110 mm |
| Contact Angle | 15° |
| Limiting Speed - Grease | 7700 rpm |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| No. in Set | Duplex Set |
| I.D. | 60 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Weight | 3.351 LB |
| EAN or UPC | 4547359443288 |
