- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Limiting Speed - Grease | 5000 rpm |
| Enclosure | Open |
| No. of Bearings | 1 |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Double Row Width | 52 |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.02 in, 26 mm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.02 in, 26 mm |
| Limiting Speed - Oil | 6600 rpm |
| Contact Angle | 29 Degree |
| Rolling Element | Ball |
| Temperature Range [Min] | -40 °F |
| Element Material | Bearing Steel |
| I.D. | 3.15 in, 80 mm |
| Width | 1.02 in, 26 mm |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 17100 lbf |
| Fillet Radius | 2 mm |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| Series | 7200 |
| Bearing Type | Unmounted, Angular Contact |
| No. of Rows | Single |
| Triple Row Width | 78 |
| icNumber | 97882 |
| O.D. | 5.51 in, 140 mm |
| Precision Rating | ABEC 1 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Dynamic Load Rating | 74.1 kN |
| Load Center | 45 mm |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Flush Ground | No |
| Quadruple Row Width | 104 |
| Row Type | 1 |
| Static Load Rating | 67 kN |
| Weight | 3.197 LB |
| EAN or UPC | 4547359445039 |

