- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 26 mm Width
| Fillet Radius | 2 mm |
| O.D. | 140 mm |
| Limiting Speed - Oil | 5700 rpm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 4300 rpm |
| Enclosure | Open |
| Quadruple Row Width | 104 |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 15600 lbf |
| Triple Row Width | 78 |
| Double Row Width | 52 |
| Inner Ring Width | 26 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Load Center | 59 mm |
| Snap Ring | No Snap Ring |
| I.D. | 80 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 18100 lbf |
| Ball Material | Steel |
| Contact Angle | 40° |
| Outer Ring Width | 26 mm |
| Weight | 3.285 LB |
| EAN or UPC | 4547359445046 |

