NTN Bearing Corp.
7216CDB/GNP4
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104096017
- Round Bore
- Angular Contact Ball Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 52 mm Width
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Preload Level | Normal |
| No. in Set | Duplex Set |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 35000 lbf |
| Limiting Speed - Oil | 7700 rpm |
| Enclosure | Open |
| Inner Ring Width | 26 mm |
| I.D. | 80 mm |
| O.D. | 140 mm |
| Bearing Arrangement | Back-to-Back |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Contact Angle | 15° |
| Fillet Radius | 2 mm |
| Outer Ring Width | 26 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 5800 rpm |
| Dynamic Load Rating | 34000 lbf |
| Bore Type | Round Bore |
| Weight | 6.129 LB |
| EAN or UPC | 4547359445275 |
