- Round Bore
- Angular Contact Ball Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 28 mm Width
| Inner Ring Width | 28 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact |
| Triple Row Width | 84 |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Double Row Width | 56 |
| Limiting Speed - Oil | 5300 rpm |
| Enclosure | Open |
| Load Center | 63.5 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4000 rpm |
| icNumber | 7695886 |
| I.D. | 85 mm |
| O.D. | 150 mm |
| Precision Level | ISO Class 0 |
| Quadruple Row Width | 112 |
| Dynamic Load Rating | 20200 lbf |
| Static Load Rating [Max] | 18100 lbf |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 28 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Contact Angle | 40° |
| Ball Material | Steel |
| Weight | 4.78 LB |
| EAN or UPC | 4547359445626 |

