- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 34 mm Width
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 34 mm |
| I.D. | 100 mm |
| No. in Set | Single Bearing |
| icNumber | 7696161 |
| Triple Row Width | 102 |
| Limiting Speed - Oil | 4500 rpm |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Quadruple Row Width | 136 |
| Outer Ring Width | 34 mm |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 3400 rpm |
| Load Center | 76 mm |
| Dynamic Load Rating | 29200 lbf |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| O.D. | 180 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 25600 lbf |
| Fillet Radius | 2.1 mm |
| Temperature Range [Max] | 250 °F |
| Double Row Width | 68 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Weight | 7.143 LB |
| EAN or UPC | 4547359446555 |

