- Round Bore
- Angular Contact Ball Bearing
- 160 mm Inside Diameter
- 290 mm Outside Diameter
- 48 mm Width
| Precision Level | ISO Class 0 |
| Fillet Radius | 3 mm |
| Contact Angle | 40° |
| O.D. | 290 mm |
| Ball Material | Steel |
| Inner Ring Width | 48 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 62500 lbf |
| Load Center | 118 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 2000 rpm |
| Quadruple Row Width | 192 |
| Inch/Metric | Metric |
| Double Row Width | 96 |
| Bearing Type | Angular Contact |
| Outer Ring Width | 48 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 160 mm |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 2700 rpm |
| Dynamic Load Rating | 53500 lbf |
| Triple Row Width | 144 |
| Weight | 31.085 LB |
| EAN or UPC | 4547359447668 |

