- Round Bore
- Angular Contact Ball Bearing
- 180 mm Inside Diameter
- 320 mm Outside Diameter
- 52 mm Width
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Quadruple Row Width | 208 |
| I.D. | 180 mm |
| Outer Ring Width | 52 mm |
| Contact Angle | 40° |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 62000 lbf |
| Fillet Radius | 4 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Grease | 1800 rpm |
| Load Center | 131 mm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Triple Row Width | 156 |
| Double Row Width | 104 |
| O.D. | 320 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2400 rpm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Inner Ring Width | 52 mm |
| Static Load Rating [Max] | 78500 lbf |
| Rows of Balls | Single |
| Weight | 39.242 LB |
| EAN or UPC | 4547359447743 |

