- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 20000 rpm |
| O.D. | 47 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3350 lbf |
| Contact Angle | 40° |
| Ball Material | Steel |
| Static Load Rating [Max] | 1800 lbf |
| Double Row Width | 28 |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| Triple Row Width | 42 |
| Load Center | 20.5 mm |
| Limiting Speed - Grease | 15000 rpm |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Quadruple Row Width | 56 |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Bearing Type | Angular Contact |
| Enclosure | Open |
| Outer Ring Width | 14 mm |
| I.D. | 17 mm |
| icNumber | 7695928 |
| Inner Ring Width | 14 mm |
| Weight | 0.271 LB |
| EAN or UPC | 4547359448160 |

