- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Bearing Type | Unmounted, Angular Contact |
| Load Center | 18 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 16000 rpm |
| Inch/Metric | Metric |
| Width | 0.59 in, 15 mm |
| Static Load Rating [Max] | 2340 lbf |
| Bore Type | Cylindrical |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 21000 rpm |
| Triple Row Width | 45 |
| Series | 7300 |
| Inner Ring Width | 0.59 in, 15 mm |
| Flush Ground | No |
| Enclosure | Open |
| Static Load Rating | 10.6 kN |
| Rolling Element | Ball |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| I.D. | 0.79 in, 20 mm |
| Outer Ring Width | 0.59 in, 15 mm |
| Material | Bearing Steel |
| Temperature Range [Min] | -40 °F |
| Precision Rating | ABEC 1 |
| No. of Bearings | 1 |
| Quadruple Row Width | 60 |
| Double Row Width | 30 |
| Contact Angle | 29 Degree |
| Ball Material | Steel |
| Dynamic Load Rating | 18.6 kN |
| No. of Rows | Single |
| Fillet Radius | 1.1 mm |
| Element Material | Bearing Steel |
| O.D. | 2.05 in, 52 mm |
| O.D. Type | Cylindrical |
| Weight | 0.694 LB |
| EAN or UPC | 4547359448405 |

