- Unmounted, Angular Contact Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Element Material | Bearing Steel |
| Temperature Range [Min] | -40 °F |
| Triple Row Width | 51 |
| Load Center | 21 mm |
| Temperature Range [Max] | 250 °F |
| Double Row Width | 34 |
| No. of Rows | Single |
| Inch/Metric | Metric |
| icNumber | 7695891 |
| Flush Ground | No |
| Row Type | 1 |
| Ball Material | Steel |
| No. of Bearings | 1 |
| I.D. | 0.98 in, 25 mm |
| Fillet Radius | 1.1 mm |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 21.2 kN |
| Rolling Element | Ball |
| Limiting Speed - Oil | 17000 rpm |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| O.D. | 2.44 in, 62 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Static Load Rating [Max] | 3550 lbf |
| Limiting Speed - Grease | 13000 rpm |
| Static Load Rating | 13.7 kN |
| Width | 0.67 in, 17 mm |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 29 Degree |
| Series | 7300 |
| No. in Set | Single Bearing |
| Quadruple Row Width | 68 |
| Inner Ring Width | 0.67 in, 17 mm |
| Weight | 0.511 LB |
| EAN or UPC | 4547359448702 |

