- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 17 mm Width
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Inner Ring Width | 17 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| Triple Row Width | 51 |
| Enclosure | Open |
| Contact Angle | 40° |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 13000 rpm |
| Outer Ring Width | 17 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| I.D. | 25 mm |
| icNumber | 7695891 |
| Quadruple Row Width | 68 |
| Static Load Rating [Max] | 3300 lbf |
| Load Center | 27 mm |
| O.D. | 62 mm |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 5500 lbf |
| Temperature Range [Max] | 250 °F |
| Double Row Width | 34 |
| Limiting Speed - Oil | 17000 rpm |
| Weight | 0.52 LB |
| EAN or UPC | 4547359448719 |

