- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
| Static Load Rating [Max] | 5000 lbf |
| Bearing Type | Angular Contact |
| I.D. | 30 mm |
| Quadruple Row Width | 76 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Double Row Width | 38 |
| Inner Ring Width | 19 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Load Center | 24.5 mm |
| O.D. | 72 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 15000 rpm |
| Precision Level | ISO Class 0 |
| Contact Angle | 30° |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 11000 rpm |
| Triple Row Width | 57 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 7550 lbf |
| Fillet Radius | 1.1 mm |
| icNumber | 7695865 |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 19 mm |
| Weight | 0.774 LB |
| EAN or UPC | 4547359449167 |

