- Round Bore
- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
| Contact Angle | 40° |
| Static Load Rating [Max] | 4600 lbf |
| Limiting Speed - Grease | 9600 rpm |
| Inch/Metric | Metric |
| Triple Row Width | 57 |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Load Center | 31.5 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| icNumber | 7695865 |
| Double Row Width | 38 |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 19 mm |
| Rows of Balls | Single |
| Quadruple Row Width | 76 |
| Dynamic Load Rating | 6950 lbf |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact |
| I.D. | 30 mm |
| Enclosure | Open |
| O.D. | 72 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 13000 rpm |
| Weight | 0.787 LB |
| EAN or UPC | 4547359449174 |

