- Round Bore
- Angular Contact Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Contact Angle | 40° |
| Load Center | 43 mm |
| O.D. | 100 mm |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Double Row Width | 50 |
| Bearing Type | Angular Contact Ball Bearing |
| Static Load Rating [Max] | 9000 lbf |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 25 mm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| Triple Row Width | 75 |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| I.D. | 45 mm |
| Limiting Speed - Oil | 8900 rpm |
| Inner Ring Width | 25 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 6600 rpm |
| Quadruple Row Width | 100 |
| Dynamic Load Rating | 13200 lbf |
| Weight | 1.867 LB |
| EAN or UPC | 4547359450309 |

