- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| I.D. | 55 mm |
| Static Load Rating [Max] | 13800 lbf |
| Double Row Width | 58 |
| Inner Ring Width | 29 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 29 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 2 mm |
| icNumber | 7695843 |
| Rows of Balls | Single |
| Triple Row Width | 87 |
| Enclosure | Open |
| Inch/Metric | Metric |
| Dynamic Load Rating | 19300 lbf |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 6400 rpm |
| O.D. | 120 mm |
| Limiting Speed - Oil | 8600 rpm |
| Quadruple Row Width | 116 |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Contact Angle | 30° |
| Load Center | 40 mm |
| Weight | 3.1 LB |
| EAN or UPC | 4547359450910 |

