- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Double Row Width | 62 |
| Bearing Type | Angular Contact |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 2.1 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 |
| Quadruple Row Width | 124 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 14800 lbf |
| O.D. | 130 mm |
| Triple Row Width | 93 |
| Outer Ring Width | 31 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 20200 lbf |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Enclosure | Open |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| icNumber | 7695835 |
| Inner Ring Width | 31 mm |
| Limiting Speed - Grease | 5100 rpm |
| Load Center | 56 mm |
| Contact Angle | 40° |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 6800 rpm |
| Weight | 3.88 LB |
| EAN or UPC | 4547359451276 |

