- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 35 mm Width
| Static Load Rating [Max] | 19300 lbf |
| I.D. | 70 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Inner Ring Width | 35 mm |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -40 °F |
| O.D. | 150 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 35 mm |
| Limiting Speed - Oil | 5800 rpm |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 4400 rpm |
| Triple Row Width | 105 |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Double Row Width | 70 |
| Dynamic Load Rating | 25600 lbf |
| Snap Ring | No Snap Ring |
| Quadruple Row Width | 140 |
| Bearing Type | Angular Contact Ball Bearing |
| Material | High Carbon Chrome Steel |
| Load Center | 63.5 mm |
| Enclosure | Open |
| Contact Angle | 40° |
| Weight | 5.644 LB |
| EAN or UPC | 4547359452006 |

