- Round Bore
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 43 mm Width
| I.D. | 90 mm |
| Limiting Speed - Grease | 3400 rpm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Load Center | 80.5 mm |
| Dynamic Load Rating | 35000 lbf |
| Bearing Type | Angular Contact |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 30500 lbf |
| Inner Ring Width | 43 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| O.D. | 190 mm |
| Material | High Carbon Chrome Steel |
| Double Row Width | 86 |
| Contact Angle | 40° |
| icNumber | 7695937 |
| Enclosure | Open |
| Quadruple Row Width | 172 |
| Triple Row Width | 129 |
| Outer Ring Width | 43 mm |
| Fillet Radius | 3 mm |
| Limiting Speed - Oil | 4500 rpm |
| Snap Ring | No Snap Ring |
| Weight | 11.222 LB |
| EAN or UPC | 4547359452914 |

