- Round Bore
- Angular Contact Ball Bearing
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 47 mm Width
| I.D. | 100 mm |
| Dynamic Load Rating | 42500 lbf |
| Contact Angle | 40° |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Ball Material | Steel |
| O.D. | 215 mm |
| Outer Ring Width | 47 mm |
| Inner Ring Width | 47 mm |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 3000 rpm |
| Fillet Radius | 3 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 40000 lbf |
| Double Row Width | 94 |
| Limiting Speed - Oil | 4000 rpm |
| Triple Row Width | 141 |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Quadruple Row Width | 188 |
| Snap Ring | No Snap Ring |
| Load Center | 89.5 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Weight | 16.138 LB |
| EAN or UPC | 4547359453430 |

