- Round Bore
- Angular Contact Ball Bearing
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 50 mm Width
| Ball Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 2700 rpm |
| Double Row Width | 100 |
| O.D. | 240 mm |
| Load Center | 99 mm |
| Temperature Range [Min] | -40 °F |
| Triple Row Width | 150 |
| Contact Angle | 40° |
| Fillet Radius | 3 mm |
| Snap Ring | No Snap Ring |
| Bearing Type | Angular Contact |
| Quadruple Row Width | 200 |
| Bore Type | Round Bore |
| Outer Ring Width | 50 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 50 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 110 mm |
| icNumber | 7695842 |
| Rows of Balls | Single |
| Limiting Speed - Oil | 3700 rpm |
| Enclosure | Open |
| Dynamic Load Rating | 51000 lbf |
| Static Load Rating [Max] | 51000 lbf |
| No. in Set | Single Bearing |
| Weight | 24.251 LB |
| EAN or UPC | 4547359453775 |

