- Round Bore
- Angular Contact Ball Bearing
- 170 mm Inside Diameter
- 360 mm Outside Diameter
- 72 mm Width
| Triple Row Width | 216 |
| Inner Ring Width | 72 mm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Contact Angle | 40° |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Load Center | 147 mm |
| Quadruple Row Width | 288 |
| O.D. | 360 mm |
| Bearing Type | Angular Contact |
| Double Row Width | 144 |
| Limiting Speed - Oil | 2300 rpm |
| Outer Ring Width | 72 mm |
| Bore Type | Round Bore |
| I.D. | 170 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 100000 lbf |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 1700 rpm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 80000 lbf |
| Fillet Radius | 4 mm |
| Weight | 79.366 LB |
| EAN or UPC | 4547359454260 |

