- Cup Bearing
- 5.909 in Outside Diameter
- 1 7/16 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Cup Width | 1 7/16 in |
| Bearing Width | 1 3/4 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 5.28 |
| Housing Shoulder Diameter - X (MAX) | 5.59 |
| Weight | 2.53 LB |
| EAN or UPC | 4547359589238 |

