- Cup Bearing
- 6 1/8 in Outside Diameter
- 3 3/8 in Cup Width
| Bearing Width | 4 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Cup Width | 3 3/8 in |
| Origin | Cups |
| Weight | 7.499 LB |
| EAN or UPC | 4547359454604 |
| Bearing Width | 4 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Cup |
| Cup Width | 3 3/8 in |
| Origin | Cups |
| Weight | 7.499 LB |
| EAN or UPC | 4547359454604 |