- Cone Bearing
- 5 1/2 in Inside Diameter
- 1 7/8 in Cone Width
| Cup Width | N/A |
| I.D. | 5 1/2 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 5.94 |
| Tolerance | Standard |
| Enclosure | Open |
| O.D. | N/A |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 1/4 in |
| Shaft Shoulder Diameter - U (MIN) | 6.42 |
| Cone Width | 1.875 in |
| Factor | 1.23 |
| Static Load Rating [Max] | 138000 lbf |
| Load Center | 0.09 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Series | 74000 |
| Dynamic Load Rating | 78500 lbf |
| Material | Case Carburized Steel |
| Weight | 0.86 LB |
| EAN or UPC | 4547359589306 |

