- Cup Bearing
- 8 1/2 in Outside Diameter
- 3 3/16 in Cup Width
| Material | Case Carburized Steel |
| Bearing Width | 4.1875 in |
| Cup Width | 3.1875 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 21.563 LB |
| EAN or UPC | 4547359454956 |
| Material | Case Carburized Steel |
| Bearing Width | 4.1875 in |
| Cup Width | 3.1875 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 21.563 LB |
| EAN or UPC | 4547359454956 |