- Cone Bearing
- 3.348 in Inside Diameter
- 1.838 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 3.348 in |
| Cone Width | 1.838 in |
| Dynamic Load Rating | 64500 lbf |
| Factor | 1.84 |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Load Center | -0.47 in |
| Shaft Shoulder Diameter - U (MIN) | 3.98 |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Bearing Type | Cone |
| Static Load Rating [Max] | 93500 lbf |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 3.74 |
| Weight | 4.762 LB |
| EAN or UPC | 4547359589344 |

