- Cup Bearing
- 6 3/8 in Outside Diameter
- 1 1/2 in Cup Width
| Bearing Type | Cup |
| Cup Width | 1.5 in |
| Bearing Width | 1.875 in |
| Housing Shoulder Diameter - X (MAX) | 5.91 |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 5.67 |
| Material | Case Carburized Steel |
| Origin | Cups |
| Weight | 1.085 LB |
| EAN or UPC | 4547359589375 |

