- Cup Bearing
- 6 3/8 in Outside Diameter
- 3 3/8 in Cup Width
| Bearing Type | Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Cup Width | 3.375 in |
| Bearing Width | 4.125 in |
| Weight | 8.157 LB |
| EAN or UPC | 4547359455083 |
| Bearing Type | Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Case Carburized Steel |
| Cup Width | 3.375 in |
| Bearing Width | 4.125 in |
| Weight | 8.157 LB |
| EAN or UPC | 4547359455083 |