- Cup Bearing
- 5 3/8 in Outside Diameter
- 0.926 in Cup Width
| Cup Width | 0.926 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1.4375 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.53 |
| Housing Shoulder Diameter - X (MAX) | 5.12 |
| Bearing Type | Cup |
| Weight | 1.815 LB |
| EAN or UPC | 4550253059110 |

